360° Pump spray bottle
Pump spray bottle 360 degree, unfilled
PMPSPRBTL-EMPTY-360DGR-1000ML
Register now and access more than 20,000 products
Tactile elements for easy opening
Ergonomic, sturdy spray atomiser with long handle
- Low operating force makes work less tiring
- Can also be attached to the workshop trolley
Label for individual identification
- Space for labelling the filled liquid
- Extra fields for safety instructions
Good stability due to conical shape
Service Kit Art No. 0891 599
Datasheets(X)
Material | PE - Polyethylene |
Colour | Black |
Diameter | 100 mm |
Height | 275 mm |
Contents | 1 l |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!