Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Standard window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)

Window appl. nozzle standard for metal cartridge
APPJET-WNDWREP-CARTRIDGE-12PCS

Art.-no. 0891651

EAN 4024835687546

Prices for customers after login
Standard window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)

Art.-no. 0891651

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

With guide pin
  • With V-cut-out, height 11 mm

  • Outlet opening, diameter 9 mm

  • Colour: transparent

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Transparent

Product weight (per item)

4.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information