Standard window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)
Window appl. nozzle standard for metal cartridge
APPJET-WNDWREP-CARTRIDGE-12PCS
Register now and access more than 20,000 products
- With V-cut-out, height 11 mm
- Outlet opening, diameter 9 mm
- Colour: transparent
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Colour | Transparent |
Product weight (per item) | 4 g |