Application nozzle Reclosable
Application nozzle reclosable
SPRNOZ-RECLOS-CART-CLOSEABLE
Art.-no.
08916532
EAN 4038898274919
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For 310 ml plastic cartridges (coarse thread).
- Injection nozzle can be sealed after use with supplied lid
- Slows down the drying out of the processing material
Product information
Datasheets(X)
Material | Plastic |
Colour | Transparent |
Colour of lid | Red |
Length | 11 cm |