Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cartridge Gun

Dual cartridge gun for 2part Techniglue
DUALCARTGUN-(2/1-CART)-450ML

Art.-no. 089189348
EAN 4050641963567

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Colour

Red

Product weight (per item)

2050 g

Length

285 mm

Width

95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information