Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cleaning trolley double-traffic bucket

Cleaning trolley double bucket
CLNTRLY-DOUBLEBUCKET

Art.-no. 0891900010

EAN 4065746083072

Prices for customers after login
Cleaning trolley double-traffic bucket

Art.-no. 0891900010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Cleaning trolley with 2 x 18 litre bucket, press and folding drawbar
  • Trolley made from 50% recycled plastic from the food industry.

  • Different bucket colours for separating clean and dirty water.

  • Tubs have ample capacity for various cleaning tasks.

  • Folding drawbar for easy and flexible maneuvering.

  • The press in the centre of the trolley facilitates the wringing out of the wiper cover

  • The smooth and comfortable handle on the press also supports the wringing out of liquid

  • Press handle includes a holder for the telescopic handle.

  • Handle-equipped storage compartment for cleaning materials.

  • The 80 mm steering rollers are additionally equipped with shock protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The double-bucket cleaning trolley is suitable for convenient cleaning of all rooms, such as commercial premises, workshop, offices, schools, administration, shopping centres, sanitary facilities etc.

Instructions

To mop the floor, first wet the mop cover in the bucket with the blue handle (fresh water), then wring it out in the roller press. After mopping, wring the mop cover into the bucket with the red handle (dirty water). Repeat to complete the entire mopping task.

Material

Recycled material

Length x width x height

770 x 400 x 850 mm

Product weight (per item)

8290.000 g

Colour

Grey (base material)

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIN-F.CLNTRLY-W.HNDL-DB-BLUE-18LTR

Capacity: 18 litres
x 1 pcs

BIN-F.CLNTRLY-W.HNDL-DB-RED-18LTR

Capacity: 18 litres
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SRFCLNR-FLOORCLNR-ECOLINE-1000ML

For natural cleaning of all surfaces and floor coverings
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information