Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bucket For dual bin cleaning trolley

Bin for dual bin cleaning trolley
BIN-F.CLNTRLY-W.HNDL-DB-RED-18LTR

Art.-no. 0891900012
EAN 4065746083065
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Capacity: 18 litres
  • The colour-coding system in maintenance cleaning serves as a guide. This prevents mixing clean and unclean areas.

  • The bin with the blue handle is for clean cleaning water and the bin with the red handle is used for waste water

  • The scale (in litres) on the inside of the bin makes it easy to measure the contents

  • The large capacity of the bin allows it to be used for a wide range of cleaning work

  • The high-quality carrying handle ensures comfortable carrying
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Versatile use as a container for cleaning water. The bin is also suitable for the dual bin cleaning trolley and serves as a replacement or exchange bin.

Bin capacity

18

Colour of handle

Red

Colour

Grey

Length x width x height

340 x 310 x 330 mm

Material

50% polypropylene, 50% recycled polypropylene

Sustainability

Resources

Product weight (per item)

1080 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information