Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Telescopic handle for magnetic flap holder

Telescopic handle for flap holder
HNDL-TELESCOPIC-FOLDINGHOLDER

Art.-no. 0891900031

EAN 4065746085670

Prices for customers after login
Telescopic handle for magnetic flap holder

Art.-no. 0891900031

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Aluminium telescopic pole with handle for easy and thorough floor cleaning
  • The telescopic handle in combination with a flap holder is the ideal tool for easy and thorough cleaning of almost all wipeable floors

  • The handle at the end of the pole provides a secure grip even with wet hands

  • Its height adjustment of 100-180 cm enables perfectly ergonomic working, no matter your height

  • It is versatile and can be easily combined with all common flap holders and covers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The lightweight and length-adjustable telescopic handle is the ideal helper and facilitates regular cleaning of all wipeable surfaces.

Colour

Silver coloured

Material of long handle

Aluminium

Min./max. length

100-180 cm

Diameter

2.5 cm

Product weight (per item)

430.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
The magnetic folding holder, combined with a telescopic shaft and a wiper cover, is the ideal aid for cleaning various floor surfaces
x 1 pcs

WPRCOVER-COTTON

The cloth made of mixed cotton/microfibre is the ideal cleaning tool for wet cleaning of heavily soiled floors
x 3 pcs

WPRCOVER-MICROFIBER-UNIVERSAL

The universal microfibre wiper cover enables easy and thorough cleaning of a wide range of top floors
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information