Telescopic handle For magnetic flap holder
Telescopic handle for flap holder
HNDL-TELESCOPIC-FOLDINGHOLDER
Register now and access more than 20,000 products
- The telescopic handle in combination with a flap holder is the ideal tool for easy and thorough cleaning of almost all wipeable floors
- The handle at the end of the pole provides a secure grip even with wet hands
- Its height adjustment of 100-180 cm enables perfectly ergonomic working, no matter your height
- It is versatile and can be easily combined with all common flap holders and covers
Datasheets(X)
The lightweight and length-adjustable telescopic handle is the ideal helper and facilitates regular cleaning of all wipeable surfaces.
Colour | Silver coloured |
Material of long handle | Aluminium |
Min./max. length | 100-180 cm |
Diameter | 2.5 cm |
Product weight (per item) | 430 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!