Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Brake fluid DOT 5.1

Brake fluid DOT 5.1 260/180
BRKFLUD-DOT5.1-5LTR

Art.-no. 0892009551

EAN 4061975620323

Individual price display after login
Brake fluid DOT 5.1

Art.-no. 0892009551

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

For hydraulic brake and clutch systems.

Meets and exceeds the current international specifications of U.S. FMVSS No. 116 DOT 5.1/DOT4/DOT3, SAE J1703/SAE J1704 and ISO 4925 (Classes 3/4/5.1)


Based on ethylene glycol. Can be mixed with other brake fluids of a similar specification.



Min. dry boiling point 260°C. Min. wet boiling point 180°C

Notice

Keep brake fluid clean and dry. Contamination by dirt, water, petroleum products or other materials can lead to brake failure or costly repairs.


Store brake fluid only in its original container. Keep the container clean and tightly closed to prevent the accumulation of water. Do not refill the container and do not use it to store any other liquids. Dispose of used brake fluid responsibly (EU waste code 160113). Brake fluid damages paintwork – if spilled, wash off immediately using plenty of water.

DOT 5.1 Dispensing tap for 5 l Art No. 0891423005. (pierce the centre of the foil to insert, removing the foil will cause leakage).
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaFor Hydraulic Brake and Clutch Systems
Instructions

Brake fluid must be changed every 2 years. Follow the vehicle manufacturer's recommendations when adding brake fluid.

Contents

5 l

Colour

Pale straw yellow

Chemical basis

Glycol and polyglycol ether, additives

Shelf life from production

36 Month

Min. wet boiling point

180 °C

Min. dry boiling point

260 °C

Density

1.069 g/ml

Density conditions

at 20°C

pH value

7-11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information