Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Underseal

Underseal
UBS-PERMANENT-SPRAYABLE-BLACK-1000ML

Art.-no. 0892072
EAN 4045989475896

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Bitumen-based coating compound containing solvents, cannot be painted over
  • With long-term protection and anti-humming effect

  • Resistant to splash water and salt water, weak acids and bases
Notice

After use, turn the aerosol can upside down and spray until the valve is empty. Do not spray on joints, engines, gears and brake systems. Working pressure 3-6 bar when applying with underbody protection gun, art. no.: 0891110640.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For repairing and protecting concealed areas that do not need to be painted over. Particularly suited for use as an anti-humming compound in external applications involving e.g. wheel wells, undercarriage etc.

Instructions

Shake the can well before use. The surface must be dry and free from rust, dirt and grease. Optimal spraying distance is 30 cm. Allow the product to dry between coatings in case of thicker coatings. Working pressure: 3-6 bar.

Chemical basis

Bitumen

Surface pre-treatment required

Dry, dust and grease-free

Contents

1000 ml

Weight of content

1098 g

Smell/fragrance

Characteristic

Colour

Black

Min. proportion of solids

66 %

Conditions for through drying

At 20°C, 400 μ wet

Min. spraying distance

20 cm

Conditions for skin-formation time

at 20°C

Min. skin-formation time

75 min

Drying time

2.5 h

Conditions for drying time

at 20°C

Density

1.09 kg/m³

Ignition temperature

200 °C

Density conditions

at 20°C

Shelf life from production

24 Month

Max. temperature resistance

80 °C

Min. temperature conditions

-25 °C

Min. temperature resistance

-25 °C

Max. spraying distance

30 cm

Recoatable/Can be painted over

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs

UBSSPRGUN-CUP-GUN

For applying solvent- and water-based stone chip protection, undercoating and cavity sealing products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 3
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information