Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PURLOGIC PU FOAM ADHESIVE - ADH-INSUSHT-1C-FOAM-PU-ORANGE-800ML PURLOGIC PU FOAM ADHESIVE - ADH-INSUSHT-1C-FOAM-PU-ORANGE-800ML
´
PURLOGIC PU FOAM ADHESIVE - ADH-INSUSHT-1C-FOAM-PU-ORANGE-800ML - 1
PURLOGIC PU FOAM ADHESIVE - ADH-INSUSHT-1C-FOAM-PU-ORANGE-800ML - 2

PURLOGIC PU FOAM ADHESIVE

1-part adhesive PURLOGIC
ADH-INSUSHT-1C-FOAM-PU-ORANGE-800ML

Art.-no. 0892152125
EAN 4062856103515
Prices for customers after login
PURLOGIC PU FOAM ADHESIVE

Art.-no. 0892152125

Prices for customers after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Polyurethane-based spray-on construction adhesive
  • One-part polyurethane adhesive, super-powerful, ready to use

  • Powerful adhesion from the first moments of bonding, even in low temperatures

  • Excellent adhesion to most materials and surfaces encountered in the construction industry, except glass wool, mineral wool, silicone, PE, PP and PTFE

  • Accurate and economical dosage

  • Quick and simple to use, genuinely saves time

  • Suitable for bonding on vertical surfaces

  • Dries quickly without shrinkage

  • Low expansion for rapid, reliable positioning of panels and parts to be bonded

  • Good mechanical strength and thermal and acoustic insulation

  • Flexible, does not crumble

  • Solvent-free for working in comfort

  • Resistant to solvents, paints and other chemicals

  • Not sensitive to ageing

  • Rot-proof. Good mould resistance

  • Not UV-resistant

Hazardous. Follow the precautions for use

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Multi-purpose adhesive for durable, economical and effective fixing of exterior and interior thermal insulation panels. Also suitable for fixing dry walling, aerated concrete, internal non-load bearing walls, partition walls, etc. Sticks to all standard construction surfaces such as concrete, plaster, brick, stone, timber, cork, steel, galvanised steel, rigid PVC, bituminous surfaces, extruded and expanded polystyrene, fibreglass, etc. Can also be used for assembly of electrical junction boxes

Instructions

Shake aerosol vigorously before use (for around 30 seconds). Screw the gun to the aerosol valve. First, protect any surfaces around the working area. Degrease and clean the surfaces to be treated. Regularly shake the aerosol during application. Any adhesive that has not hardened may be removed with a suitable product or some acetone. Hardened adhesive can only be removed mechanically


Insulation panels


For best results, keep the gun at a distance of around 1–2 cm from the surface to be bonded. Apply the adhesive in 30 mm thick lines, in vertical strips, on the contours and in a W shape, keeping at least 3 cm from the edge. Check that at least 40% of the surface is covered with adhesive when pressing the panel on to the surface. Lightweight panels can be applied immediately without waiting. With heavier materials, depending on weather conditions, wait 4 to 8 minutes before applying. Then place the panel or part to be bonded on the surface, pressing heavily for 30 seconds to 1 minute. Check the position and adjust if necessary with an appropriate tool. In some cases, temporary additional mechanical fastening may be necessary


Non-load bearing walls


Bonding of bricks, aerated concrete, stone, granulated slag brick, only for making non-load bearing walls. Apply the adhesive horizontally in 30 mm lines. No waiting time necessary

Colour

Orange

Smell/fragrance

Solvent-like

Tack-free after

10 min

Conditions for being tack-free

at 23°C and 50% humidity

Curing time

12 h

Full resilience

50 min

Conditions for full resilience

at 20°C and 65% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. surface processing temperature

-5 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Yield (area)

14 m²

Contents

800 ml

Weight of content

860 g

Building material class

B1 - Of low flammability

Min. compressive strength

3 N/cm²

Max. compressive strength

3 N/cm²

Max. tensile strength

0.489 N/mm²

Min. tensile strength

0.19 N/mm²

Heat conductance λ

0.035 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 52612

Min./max. tensile strength

0.19-0.489 N/mm²

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information