Acrylic sealant
Acrylic sealant
ACRYSEAL-IN-WHITE-310ML
Register now and access more than 20,000 products
- Excellent adhesion for commercially available paints and plasters and can be both painted and plastered over
- The product has a broad range of applications and is suitable for indoor joints subject to low expansion
- Silicone-free
- Resistant to ageing, weathering and UV
- Not suitable for use in building construction joints in accordance with DIN 18540
- Due to the large number of paint and glazing formulations, preliminary testing is required in order to rule out any interactions
- Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint
- The setting speed is dependent on the application temperature, the weather and the substrate moisture. The setting speed is significantly delayed in cold, damp weather
- The joint dimensions must be observed, wide joints in particular should be pre-filled with PE backer rod
- Discolouration may occur in wood containing tannic acid
- Not to be used in conjunction with pre-compressed sealing tapes
- Not suitable for bonding or filling cavities
- Due to the wide variety of paint and glazing formulations available, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- Sufficient ventilation should be ensured during the curing phase
- A higher coating thickness extends the curing time
Tested in accordance with EN 15651 Part 1
- Fire behaviour: Class E
- Stability under load: ≤ 5%
- Volume loss: ≤ 45%
- Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 25%
- Durability: Passed
Building material class B2 in accordance with DIN 4102
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For sealing cracks and damage to plaster, concrete and gypsum.
- The surfaces must be clean, dry and free from grease
- A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Colour | White |
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Acrylic resin dispersion |
Density | 1.69 g/cm³ |
Smell/fragrance | Faint odour |
Continuous motion absorption | 7.5 % |
Shore A hardness | 28 |
Min. breaking elongation | 250 % |
Breaking elongation conditions | for 2-mm film |
Full curing speed | 1 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Fungicidal properties | No |
Silicone-free | Yes |
Min./max. temperature resistance | -20 to 75 °C |
Min./max. processing temperature | 5 to 40 °C |
Ultraviolet resistance | Yes |
Coating compatibility | Yes |
Recoatable/Can be painted over | Yes |
Surface pre-treatment required | On absorbent or porous surfaces |
Mixing ratio | Mixing ratio of acrylic sealant to water = 1:1 to 1:5 |
Shelf life from production/conditions | 18 Month / at 20°C |