Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Acrylic sealant

Acrylic sealant
ACRYSEAL-IN-WHITE-310ML

Art.-no. 0892165310
EAN 4056807766294
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For sealing indoor joints with low absorption of movements

Can be coated/plastered over


Excellent adhesion of commercially available paints/plasters onto the sealant



Wide range of applications


Suitable for joints indoors subject to less stretching.



Silicone-free



Resistant to ageing, weathering and UV

Notice
  • Not suitable for use in building construction joints in accordance with DIN 18540

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions

  • Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint.

  • The setting speed is dependent on the application temperature, the weather and the surface moisture. The setting speed is greatly delayed in cold, damp weather.

  • Discolouration may occur in wood containing tannic acid

  • Not to be used in conjunction with pre-compressed sealing tapes

  • Not suitable for bonding or filling cavities

  • Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 5%

  • Volume loss: ≤ 45%

  • Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 25%

  • Durability: Passed


Building material class B2 in accordance with DIN 4102

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing cracks and damage to plaster, concrete and gypsum.

Instructions
  • The surfaces must be clean, dry and free from grease

  • A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

Colour

White

Contents

310 ml

Container

Cartridge

Chemical basis

Acrylic resin dispersion

Density

1.69 g/cm³

Smell/fragrance

Faint odour

Continuous motion absorption

7.5 %

Shore A hardness

28

Min. breaking elongation

250 %

Breaking elongation conditions

for 2-mm film

Full curing speed

1 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Fungicidal properties

No

Silicone-free

Yes

Min./max. temperature resistance

-20 to 75 °C

Min./max. processing temperature

5 to 40 °C

Ultraviolet resistance

Yes

Coating compatibility

Yes

Recoatable/Can be painted over

Yes

Surface pre-treatment required

On absorbent or porous surfaces

Mixing ratio

Mixing ratio of acrylic sealant to water = 1:1 to 1:5

Shelf life from production/conditions

18 Month / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information