Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

A/C enhancer

A/C performance enhancer synthetic catalyst
ADD-CATLY-SYN-CLSHOT-PURPRED-6ML+2ADAPT

Art.-no. 0892764006
EAN 4056807827216
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Performance enhancer for vehicle A/C system
  • Composed of two synthetic catalysts and a lubricating agent which bring the A/C systems to the original condition

  • Visible to UV lamp

  • Improve the heat transfer and increase cooling capacity

  • Extend the system life

  • 6ml dose for vehicle A/C system 6.0kg of refrigerant gas

  • Suitable for Hybrid and Electric vehicles
NoticeThis information is only a recommendation based on our experience. Preliminary testing required!
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaSuitable for every kind of A/C System, including the ones working with R134a and R1234yf.
Instructions
  • Start the engine of the vehicle.

  • Turn the air conditioning on and set the lowest temperature.

  • Locate the low-pressure charging port of the A/C system and connect the adapter.

  • Connect the cartridge of this product through the specific adapter.

  • Introduce this product in the system.

  • Run the A/C system in this conditioin for at least 30 minutes.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information