Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air conditioner UV leak detection additive, bottle

A/C-UV leak detection additive bottle
LKDETRADD-A/C-236ML

Art.-no. 0892764041
EAN 4053479080550

Prices for customers after login
Air conditioner UV leak detection additive, bottle

Art.-no. 0892764041

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Effective additive for detecting and identifying leaks in air-conditioning systems
  • Leaks can be revealed by UV light

  • Compatible with oils and coolant

  • Does not contain solvents

  • Also suitable for electric and hybrid vehicles

  • Reduces deposits and oxidation within the air-conditioning system
Suitable For: R134A and R1234yf.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning units in vehicles and buildings.

Instructions

The air-conditioning unit must be switched on before use. Connect the bottle via the hose to the air-conditioning unit and, during the vacuum phase, fill the required quantity as quickly as possible. Remove the bottle and the hose from the air-conditioning unit. Replenish the coolant if necessary. The leak detection process requires approx. 30 minutes, during which time the air-conditioning unit must be switched on.

Contents

236 ml

Weight of content

234 g

Density

0.883 g/cm³

Shelf life from production

60 Month

Min. flashing point

221 °C

Viscosity/consistency

Liquid

Boiling point

217 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information