Super A/C Leak Stop With U/V Dye
Air-conditioning leak stop with UV dye
SEAL-A/C-SUPER-LEAKSEAL-UV-59ML
Art.-no. 0892764322
EAN 4053479056111
Register now and access more than 20,000 products
- Will not harm A/C system or recovery equipment
 - Contains no polymers - will not harden
 - Contains leak stop and U/V dye
 
Datasheets(X)
Stops small leaks in evaporators, condensers, hoses and other metal components as well as rejuvenating rubber o-rings, gaskets and seals. Lubricates system and helps prevent leaks.
Suitable for use in R134a, R1234yf, R12, ER12 and HR12 systems (Use oil injector).
1 x bottle treats 1 vehicle.
Contents  | 59 ml  | 
Weight of content  | 60 g  | 
Colour  | Green  | 
Density  | 0.85 g/cm³  | 
Shelf life from production  | 24 Month  |