Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rubber Fit rubber care

Rubber care, Gummifit
RBRCARE-SILICONEFREE-75ML

Art.-no. 08930128
EAN 4045989956876

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Silicone-free care for rubber seals
  • The rubber parts remain supple, thereby increasing their service life and preventing cracks

  • Freezing and drying out is prevented effectively in winter

  • Eliminates squeaking and creaking noises

  • Silicone-free

  • Resistant to splash water and salt water

  • Biodegradable

  • Resistant to diluted acids and bases

  • Water-resistant
Notice

Use of the product on acrylic glass (PMMA) may result in stress cracks.


Keep away from sources of ignition and do not smoke. In case of contact with eyes, flush thoroughly with water and contact a physician immediately. Only use in well-ventilated areas.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Protects door, luggage compartment and bonnet rubber seals and provides reliable protection against freezing in winter.

Instructions

Use the sponge attached to the bottle opening to apply a thin layer of Rubber Fit to the rubber seal.

Contents

75 ml

Smell/fragrance

Characteristic

Chemical basis

Hydrocarbon

Colour

Colourless

Density/conditions

0.77 g/cm³ / at 20°C

Min. flashing point

64 °C

Bio-degradable

Yes

Silicone-free

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information