Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Paint sealant, Perfect - PNTSEAL-PERFECT-GLOSS-250ML
´
Paint sealant, Perfect - PNTSEAL-PERFECT-GLOSS-250ML - 1

Paint sealant, Perfect

Paint sealant 2in1
PNTSEAL-PERFECT-GLOSS-250ML

Art.-no. 0893013250
EAN 4062856103850

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Long-term seal with high carnauba wax content and micro-abrasives for a perfect finish.

The efficient 2-in-1 formulation allows holograms and micro-scratches to be removed sustainably and a long-term seal to be applied to the paint in just one work step.


  • Deep gloss

  • Long-lasting protection

  • Contains micro-abrasives for permanent removal of holograms
Notice

We recommend using with our orange polishing pad.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Shake well before use. Thoroughly clean paint then remove scratches and paint imperfections using a polish. Distribute the sealant evenly on the polishing pad and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Process the area using light pressure at 1500–2000 rpm (rotary) or 2000–10000 rpm (eccentric). Remove residual polishing compound with a microfibre cloth.

Contents

250 ml

Smell/fragrance

Characteristic

Colour

White

Density

0.99 g/cm³

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information