Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Interior cleaner

Interior cleaner
CLNR-VEH-IN-ACTIVE-500ML

Art.-no. 0893033
EAN 4045989966509

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Special cleaning foam with anti-static additive for the entire vehicle interior
  • Cleans all painted and plastic parts, glass surfaces and upholstery. Removes nicotine odours and leaves a pleasant fresh scent in the interior.

  • The anti-static additive creates temporary anti-dust protection on the surface for longer lasting cleanliness in the vehicle interior.

  • Works intensively to reliably remove stubborn dirt, even on vertical and sloped surfaces

  • Silicone-free
Notice

Do not spray directly onto sensitive surfaces. Spray the interior cleaner onto a clean cloth and wipe the surfaces to be cleaned. Do not use on hot surfaces or in direct sunlight. For optimum foaming, shake the can well before use.


Check the materials for compatibility before use.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Dashboard, headlining, door trims, seat upholstery, seat backrests, sun visors, console.

Contents

0.5 l

Container

Aerosol can

Smell/fragrance

Peach

Colour

Transparent

Chemical basis

Water and alcohol

pH value

9.5

Density/conditions

0.9 g/cm³ / at 20°C

Min. flashing point

-60 °C

Shelf life from production

24 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information