Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ultra Foam Wash - CLNR-TR-HEAVYDUTYWSH-20LTR Ultra Foam Wash - CLNR-TR-HEAVYDUTYWSH-20LTR
´
´
Ultra Foam Wash - CLNR-TR-HEAVYDUTYWSH-20LTR - 1
Ultra Foam Wash - CLNR-TR-HEAVYDUTYWSH-20LTR - 2

Ultra Foam Wash

Foam cleaner Ultra, for vehicles
CLNR-TR-HEAVYDUTYWSH-20LTR

Art.-no. 0893039020
EAN 4056807925356
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Environmentally friendly vehicle cleaning concentrate.

Powerful cleaning performance.


  • Inhibits rust and contains anti-corrosion properties.

  • Road dirt, oil, grease and other accumulation of dirt is removed quickly and thoroughly.

  • Can be used manually or with high pressure cleaner.

  • Provides ideal conditions for further vehicle treatment or restoration.


Concentrated


  • Self-emulgating, quick breaking formulation. i.e. seperates oil within the sewage water.

  • Can be adjusted to the degree of dirt accumulation.

  • Economical to use.

  • Highly efficient.

  • Saves money
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be safely used on any surface.

Instructions

Dilute with water, depending on the extent of dirt accumulation, apply onto the dirty surfaces of the vehicle. Allow to soak briefly, sponge then thoroughly rinse with clean water. In case of heavy dirt accumulation, repeat the procedure.



Mixing ratio:


  • Light cleaning (general washing) 1:50

  • Medium cleaning (dirt and grime) 1:25

  • Heavy cleaning (built up dirt and stubborn road grime) 1:5

  • Floor cleaning (general washing) 1:50

  • Laundry cleaner (greasy clothes) 1:50

Contents

20 l

Product weight (per item)

23.180 kg

Container

Plastic barrel

Chemical basis

Water

Colour

Red

pH value / conditions

7.3 / in concentrate

Mixing ratio

1:50

Min./max. processing temperature

-4 to 121 °C

Shelf life from production/conditions

24 Month / at -10°C to 60°C

Silicone-free

Yes

Bio-degradable

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screw in bung tap

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Perfect Foam pressure sprayer

PMPSPRBTL-FOAM-1500ML

Ideal for applying cleaning foam for vehicle and commercial car cleaning
Pump spray bottle, alkaline-resistant

PMPSPRBTL-ALKALI-EMPTY-1000ML

For simple processing of alkaline products from canisters and drums. Highly suitable for aqueous alkaline cleaners with a pH of 7.5 - 12.0
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information