Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Maintenance spray

Maintenance spray
MAINTSPR-150ML

Art.-no. 0893051
EAN 4050641105363

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For lubricating hinges, tool mounts and machine mounts

Highly effective wear protection additives guarantee optimal friction reduction


Prevents premature wear and seizure of hammer drills in machine mounts.



Excellent penetration and cleaning performance


  • Keeps door and window hinges running smoothly

  • Lubricates and preserves all precision-engineered parts


Resin-free and acid-free


Sensitive components are not corroded.



Silicone-free



Also suitable for use as gun oil

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For lubricating hinges and tool and machine mounts.

Instructions

Spray the lubricating points to be treated.

Contents

150 ml

Chemical basis

Mineral oil

Colour

Light brown

Min./max. temperature conditions

-15 to 150 °C

Shelf life from production

24 Month

Min. temperature conditions

-15 °C

Max. temperature conditions

150 °C

Min. flashing point

-26 °C

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

AOX-free

Yes

VOC concentration (CH)

50.72 %

Kinematic oil basis viscosity

29.5 cSt

Conditions for viscosity of oil basis

at 40°C

Container

Aerosol can

Weight of content

107 g

Conditions to maintain shelf life from production

at 20°C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information