Underbody seal - can be painted over
Underbody protection, can be painted over
UBS-VARNISHINGABLE-D1-BLACK-1000ML
Register now and access more than 20,000 products
- Can be painted over using all common methods
- Sound insulation
- Very good adhesion on a variety of surfaces
- Offers protection against corrosion, weather influences and dirt
Datasheets(X)
Sealing of underbody on all types of cars and commercial vehicles.
The surface must be clean, dry and free of grease and rust. Shake product thoroughly. Apply the product evenly from a distance of approx. 30 cm. The underbody seal can be painted over after 60–90 minutes. For 2C paints, we recommend first applying a primer.
Chemical basis | Mineral oil |
Contents | 1000 ml |
Weight of content | 910 g |
Colour | Black |
Min. skin-formation time | 5 min |
Density | 0.91 g/cm³ |
Shelf life from production | 24 Month |
Min. temperature conditions | -25 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!