Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Welding spray Plus

Welding spray Plus
WELDSPR-PLUS-CANISTER-5LTR

Art.-no. 0893102005
EAN 4056807236445

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Biological welding protection spray for aluminium, structural steel, non-ferrous metals, stainless steel

Prevents burning-on of weld splatter on stainless steel, steel and other metals and on welding torch tips


Contributes towards optimum welding work. Starting points for corrosion are prevented



Cooling effect


Discolouration is reduced when welding stainless steel



Silicone-free


Subsequent treatments such as painting are not adversely affected



Contents are identical to natural substances


  • Free of hydrocarbons and other solvents

  • The thin film simultaneously acts as temporary corrosion protection


Weld spray residues are easy to remove


Zinc-plating and painting are then easily possible

Notice

Release agents must always be applied sparingly. This is necessary to prevent pores from forming in the weld material and hydrogen-induced cracking from forming in delicate steel and under critical stresses. Prior to zinc-plating, welding spray residues on the workpieces must be thoroughly removed using an assembly power cleaner or a high-pressure cleaner.

This information is only a recommendation based on our experience. Preliminary testing required.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Welding of stainless steel, steel and other metals

  • Protection of welding tips and welding accessories

  • Vehicle construction, special construction, steel construction, container and boiler construction, crane construction, automotive and supplier industry and other metalworking industry

  • For laser cutting: Prevents slag formation where the laser penetrates the material. Traces of powder on the inside can be removed more easily. The cut edges are clean and no additional finishing is required

Contents

5 l

Colour

Colourless

Container

Canister

Chemical basis

Water tenside

Density

1 g/cm³

Shelf life from production

12 Month

Density conditions

at 20°C

pH value

8.6

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pump spray bottle, acid-resistant

PMPSPRBTL-PP-FKM-ACIDS-1000ML

For simple processing of acidic products from canisters and drums. Highly suitable for aqueous, acidic cleaners with a pH of 0.5 - 6.5.
x 1 pcs
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Product-specific pressure sprayer, unfilled

PMPSPRBTL-EMPTY-WELDSPR-PLUS-1000ML

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information