Adhesive lubricant HHS® 200 PLUS
Adhesive lubricant HHS 200 PLUS
ADHLUB-HHS200PLUS-400ML
HHS
Register now and access more than 20,000 products
Universal, high-performance synthetic lubricating grease with outstanding lubricating properties due to the addition of boron nitride
Excellent pressure resistance under extreme loads as well as very good lubrication.
Long-term effect
Excellent sealing properties against weather influences, therefore creating unparalleled long-term corrosion protection and helping to extend lubrication intervals.
Reliable wear protection
The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180 °C), the boron nitride performs the lubrication up to 1,000 °C (dry lubrication).
Free of microplastics
Silicone-, resin- and acid-free, free from n-hexane
Physiologically safe lubricant; ideally suited for the food processing industry. NSF H1-registered.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Intelligent multifunctional spray head
- Precise spraying for economical dispensing
- Wide area spraying for general coverage
Only use lubricant on machinery while it is not in operation and avoid contact with foodstuffs
Datasheets(X)
For professional lubrication under extremely high pressure loads and/or the influence of weather and water such as open gears and chains, even in outdoor applications.
Shake the can well before application. Thoroughly pre-clean the parts to be treated. Then spray onto the cleaned surface.
Chemical basis | Synthesis of fat and additives in hydrocarbon solvents |
Oil basis | Fat synthesis |
Colour | Beige |
Smell/fragrance | Characteristic |
Density | 0.795 g/ml |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 180 °C |
Max. temperature resistance | 1000 °C |
Min. flashing point of active ingredient | 200 °C |
Min. flashing point | 200 °C |
Kinematic oil basis viscosity | 1000 cSt |
Conditions for viscosity of oil basis | at 40°C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
Resistance against | Water |
Material compatibility | Steel |
Contents | 400 ml |
Weight of content | 248 g |
Shelf life from production | 24 Month |
Sustainability | Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!