Adhesive lubricant HHS® 1000
Adhesive lubricant HHS 1000
ADHLUB-(HHS 1000)-500ML
HHS
Register now and access more than 20,000 products
When sprayed: Oil
- Good creep properties
- High penetration into gaps
- Protects against corrosion
- Penetrates areas where conventional grease cannot reach
After evaporation: Grease
- Extremely adhesive
- No flinging
- Good long-term effect
Excellent pressure resistance
- Extraordinarily tear-proof lubricating film with high pressure loads
- Excellent noise and vibration dampening
Good material compatibility
- Compatible with O-rings and X-rings
- Compatible with plastic
- Neutral effect on painted surfaces
Resistant to spray water and salt water, weak acids and bases
Silicone-, resin-, acid- and AOX-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Fling-proof low-viscosity grease with dual effect: Penetrating properties of an oil, adhesive and pressure-resistant like grease.
Suitable for lubricating under difficult re-lubrication conditions during maintenance and service work, e.g. internal bearings, wire ropes, joints, shafts, roller bearings.
Shake the can well before use. Thoroughly clean the location to be lubricated. Then spray onto the cleaned surface.
Chemical basis | Mineral oil |
Oil basis | Synthetic |
Colour | Yellowish |
Smell/fragrance | Characteristic |
Density | 0.773 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 170 °C |
Kinematic oil basis viscosity | 2000 cSt |
Conditions for viscosity of oil basis | at 40°C, in accordance with DIN 51562 |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Salt water |
Material compatibility | O- and X-Ring |
Contents | 500 ml |
Shelf life from production | 36 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!