Adhesive lubricant HHS® 200
Adhesive lubricant HHS 200
ADHLUB-(HHS 200)-400ML
HHS
Register now and access more than 20,000 products
Durable
- Excellent sealing behaviour against moisture and dirt. This provides optimum oxidation resistance and extends lubrication intervals.
- Excellent corrosion protection
Excellent material compatibility
- Excellent compatibility with plastic
- Neutral effect on painted surfaces
Contains PTFE solid lubricant
- Once the grease film has been torn off, the PTFE performs the lubrication (dry-running property)
- Highly temperature-resistant
With special, white pigmentation
Optimum identification of points of lubrication during maintenance and service work.
Resistant to spray water and salt water, weak acids and bases
Silicone-, acid-, resin- and AOX-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-quality, white long-life maintenance grease with PTFE. Optimum identification of points of lubrication during maintenance and service work, e.g. hinges, joints, slide rails etc.
Shake the can well before use. Thoroughly pre-clean the points to be lubricated with HHS® CLEAN, art. no. 0893 106 10. Then spray onto the cleaned surface.
Chemical basis | Mineral oil |
Oil basis | Mineral oil |
Colour | Brilliant white |
Smell/fragrance | Characteristic |
Density | 0.78 g/cm³ |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 130 °C |
Min. flashing point | 200 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Water |
Material compatibility | Steel |
Contents | 400 ml |
Weight of content | 246 g |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!