Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adhesive lubricant for forklift

Adhesive lubricant for forklift
ADHLUB-FORKLIFT-700ML

Art.-no. 0893106700
EAN 4058794048902

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.
  • Pressure-resistant lubricant for the forklift and its accessories

  • Vibration and noise-reducing

  • Very good lubricating properties

  • Reliable protection against corrosion

  • High degree of penetration

  • Outstanding compatibility with most metals, rubber and plastic parts used in forklifts. O-ring and X-ring compatible, also compatible with plastics

  • Neutral behaviour on painted substrates

  • Free from silicone, resin and acid

  • Temperature application range: -25°C to 180°C. Short-term: 200°C
Notice

Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for general maintenance and lubrication of forklifts, chains and inserts. For universal lubrication and for high-pressure loads.

Chemical basis

Hydrocarbon

Oil basis

Synthetic mineral oil

Colour

Yellowish

Smell/fragrance

Oil

Density

0.742 g/cm³

Density conditions

at 20°C

Min. temperature conditions

-25 °C

Max. temperature conditions

180 °C

Max. temperature resistance

180 °C

Min. flashing point of active ingredient

300 °C

Min. flashing point

180 °C

Flashing point conditions

in accordance with DIN ISO 3016

Kinematic oil basis viscosity

1500 cSt

Silicone-free

Yes

Acid-free

Yes

AOX-free

Yes

Resistance against

Salt water
Weak lyes
Weak acids
Splash

Pour point

-25 °C

Contents

700 ml

Container

Can

Weight of content

300 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information