Basic zinc protection Zink spray, light
Basic zinc protection METAL-LIGHT-ZINK
ZNSPR-LIGHT-400ML
Register now and access more than 20,000 products
- Cold galvanising
- Protects against rust
- Abrasion-resistant
- Spot-weldable
- Cathodic corrosion protection
Store in a dry place and at room temperature (15 - 25°C), minimum shelf life two years.
Datasheets(X)
Suitable for repairing damage due to machining and rusty areas on galvanised parts and steel structures. Ideally suited for a high-quality metal primer.
Contents | 400 ml |
Chemical basis | Modified alkyd resin |
Colour | Silver coloured |
Min. curing time | 10 h |
Fully hardening/curing conditions | 20°C |
Max. curing time | 12 h |
Resistance in salt-spray test | 240 h |
Max. temperature resistance | 240 °C |
Dust-drying time | 12 min |
Dry layer thickness (first back-and-forth motion) | 20 µm |
Conditions for dust-drying time | at 20°C |
Zinc content in the dry film | 44 % |
Zinc content in the paint | 21 % |
Zinc content in the pigment | 99.9 % |
Coating thickness | 30 µm |
Grip strength conditions | at 20°C |
Substrates with good adhesion | Ferrous metals |
Spot weldable | Yes |
Cross-cut test | MAN 0-1 |
Min./max. grip strength | 15-20 min |
Shelf life from production | 30 Month |
Conditions to maintain shelf life from production | frost-free storage area, no exposure to sunlight |
Min. flashing point | 21 °C |