Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Drain pipe cleaner, liquid

Drain cleaner, liquid KOH
DRNPIPCLNR-LIQUID-1000ML

Art.-no. 0893117600

EAN 4065746749411

Prices for customers after login
Drain pipe cleaner, liquid

Art.-no. 0893117600

Prices for customers after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

High-alkaline, concentrated pipe cleaner for professional use on drains of any kind
  • Dissolves fats, oils, hair and other deposits

  • Works quickly and effectively and prevents blockages

  • Prevents formation of odours

  • Suitable for defrosting frozen drains
Notice

Do not use an aluminium container. May be corrosive to metals.


Harmful to health if swallowed. Causes severe skin burns and eye damage.


Essential: Wear safety gloves/protective clothing and eye protection/face protection

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!


Not recommended for use with septic systems
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ideal for use in households, large kitchens, all sanitary rooms and other industries.

Instructions

Observe the usage instructions carefully!


  • To prevent odours and clogged drains, the drain cleaner can be poured into the drain opening diluted up to 5% (50 ml/1 l) with cold water. Leave to stand for at least 30 minutes and then rinse with cold water.

  • For clogged pipes, remove water from the basin and apply in undiluted form. Leave to stand for at least 30 minutes and then rinse with cold water.

  • If the water does not drain quickly enough after 30 minutes with the cold water tap carefully turned on, the process must be repeated.

Chemical basis

Potassium hydroxyde

Contents

1000 ml

pH value

14

Density

1.521 g/cm³

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

FULLVISNGOGL-CASTOR-BLACK-EN166

Full-vision goggles with supple frame
x 1 pcs

PROTGLOV-CHEM-NTR-330MM-SZ7

PROTGLOV-CHEM-NTR-330MM-SZ8

x 1 pcs

PROTGLOV-CHEM-NTR-330MM-SZ9

x 1 pcs

PROTGLOV-CHEM-NTR-330MM-SZ10

x 1 pcs

PROTGLOV-CHEM-NTR-330MM-SZ11

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information