Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Stainless steel care oil

Stainless steel care oil
SSTCAREOIL-400ML

Art.-no. 08931210
EAN 4050641115942

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Quick visual enhancement of metallic surfaces

Quick and easy to apply


Removes light soiling, dust, cleaning marks and greasy finger prints



Nurturing and protective oil


  • Creates an evenly shiny surface

  • Water-repellent protective film prevents further soiling


NSF = internationally recognised organisation for the supervision and registration of products used in the food industry


Can be used in food processing operations such as in commercial kitchens, cafeterias, abattoirs etc.

Notice

Tested for use in areas where food is processed or stored. Avoid contact with food. Can be used in food processing operations such as in commercial kitchens, cafeterias, abattoirs etc. Do not spray on hot surfaces or use in direct sunlight.

NSF A7 registered (no.: 152466), corresponds to A7 requirements.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Quick visual enhancement of metallic surfaces

Instructions

Where necessary, remove coarse dirt with stainless steel power cleaner. Spray a thin coat onto the dry surface; polish with a soft, dry cloth. Do not rub dry!

Chemical basis

Aliphatic hydrocarbon

Smell/fragrance

Characteristic

Colour

Grey

AOX-free

Yes

Silicone-free

Yes

Shelf life from production

24 Month

Contents

400 ml

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information