Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Stainless steel power cleaner

Stainless steel power cleaner
SSTCLNR-POWERFUL-500ML

Art.-no. 08931212
EAN 4050641116345
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Special cleaning fluid for pre-cleaning metal surfaces. NSF-certified.

Powerful removal of oil and grease


  • Contamination such as from drilling and cutting oils, dust and other machining residues are thoroughly removed

  • Optimum preparation for further restoration, cleaning and care

  • Long-lasting


Tested for use in areas where food is processed or stored


Safe to use in areas where food is processed or stored, such as commercial kitchens, canteens, abattoirs, food transport etc.



Contains no phosphates, organic solvents or caustic substances


  • Reduces the risk potential associated with daily use

  • Reduces environmental pollution

  • Complies with local wastewater statutes

  • Not labelled in accordance with the German Ordinance on Hazardous Substances


Gentle on materials


Does not attack paint, rubber, plastics or seals



Biodegradable > 95 %

Notice

Avoid direct contact with food.

NSF A1-registered (no.: 135874), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For surfaces made from stainless steel, chrome, brass, anodised and enamelled metal surfaces as well as light-alloy and non-ferrous metals on vehicles, in boat construction, on technical equipment, in the home and in food processing companies.

Instructions

Spray the dirty surface, let it take effect briefly and clean thoroughly with a cloth. Aid the cleaning process with a sponge or soft brush where necessary.

Contents

500 ml

Product weight (per item)

576 g

Container

Spray bottle

Chemical basis

Butoxyethanol

Smell/fragrance

Characteristic

Colour

Colourless

pH value

9.3

Density

1.01 g/cm³

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SSTCAREOIL-400ML

Quick visual enhancement of metallic surfaces

METRSTRR-400G

Powerful metal grinding paste for removing the most stubborn dirt on metal. NSF-certified.

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 2
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information