Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Aluminium polish

Aluminium polish
POL-ALU-500ML

Art.-no. 0893121301
EAN 4053479269054

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For cleaning and polishing

Polish paste


  • Can be used in all positions

  • Does not run on vertical surfaces


Polishing additives with remoisturising effect


  • Produces a smooth surface that repels water

  • Prevents re-soiling


Low consumption


High yield due to minimum use of polishing compound

Notice

Do not apply to anodised surfaces.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning stubborn dirt such as metal oxidation, surface rust, efflorescence and other deposits. Exhibition stand construction, kitchens, vehicle construction and boat building, building services etc. Untreated aluminium surfaces such as lorry rims etc. Also suitable for brass, copper and similar metal surfaces.


Tip: optimum results as a high-gloss finish for pre-polished stainless steel surfaces.

Instructions

Apply a thin coat of aluminium polish and polish with a soft cloth, working in a circular motion, until a black coat is produced. Then polish with a clean cloth to a high sheen. Polish residue can be removed with stainless steel power cleaner. Machine polishing possible.

Weight of content

500 g

Container

Can

Chemical basis

Water-carbon emulsion

Smell/fragrance

Characteristic

Colour

Dark grey

pH value

8.5

Viscosity

1500 mPas

Density

1 g/cm³

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area

AOX-free

Yes

Bio-degradable

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Stainless steel power cleaner

SSTCLNR-POWERFUL-500ML

Special cleaning fluid for pre-cleaning metal surfaces. NSF-certified.

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information