Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Curtain Track Lube

Silicone spray with lubricant
CURTAIN-TRACK-LUBE-300G

Art.-no. 0893125080

Prices for customers after login

Curtain Track Lube

Art.-no. 0893125080

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

For smooth and reliable operation of curtain rollers on trucks and trailers.

Ensures smooth curtain operation without excessive drag.



Reduces roller wear for longer life.



Minimal dust accumulation for long lasting effectiveness.


  • Anti-static silicone formulation.


Pleasant fragrance.

Notice

Always check manufacturers’ recommendations prior to use.

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Safety data sheet

Certificates/Documents(X)

Application area

Suitable for curtain-side track rollers, channel lubrication and other sliding fixtures like sliding doors, drawer runners, fire doors, bi-fold doors.

Instructions

Use extension tube to spray CTL into curtain roller tracks.

Contents

500 ml

Container

Aerosol can

Colour

Colourless

Chemical basis

Silicone

Density/conditions

0.6 g/cm³ / at 25°C

Min./max. temperature conditions

10 to 45 °C

Shelf life from production

12 Month

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information