Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Graffiti remover

Graffiti remover, indoor use, Graffiti-EX
GRAFTREM-(GRAFFITI-EX)-INSIDE-500ML

Art.-no. 0893136
EAN 4045989900008

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Graffiti-EX for smooth, non-absorbent indoor surfaces

The problem solver for graffiti on sensitive surfaces.



Very high cleaning performance


Effectively removes varnish, paint and felt-tip graffiti



With special paint dissolvers


Problematic paint coats are penetrated and dissolved without damaging the surface



Protects material and surface


Solvent-resistant surfaces are not attacked



Wide application range



AOX-free



Silicone-free

Notice

Prior to application, always check material compatibility and colour fading first in an invisible area, by applying graffiti remover with a cloth.


No façade cleaning (concrete/stone)

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Buses, trains, passenger cars, sanitary facilities etc. – not for cleaning façades (concrete/stone).

Instructions

Spray graffiti remover evenly and let it take effect briefly. Then wipe off the loosened paint with a damp sponge or cloth, working in one direction. The soaking time depends on the type of graffiti soiling (surface, paint, multiple layers, age etc.). For stubborn graffiti, repeat the process and extend the soaking time as required.

Contents

500 ml

Smell/fragrance

Fruity

Colour

Yellow

Chemical basis

Aliphatic hydrocarbon

Density

1.01 g/cm³

Min. flashing point

64.5 °C

Shelf life from production

24 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 2
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information