Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

IPA isopropanol cleaner - UNICLNR-(IPA-CLEANER)-500ML
´
IPA isopropanol cleaner - UNICLNR-(IPA-CLEANER)-500ML - 1

IPA isopropanol cleaner

Isopropanol cleaner
UNICLNR-(IPA-CLEANER)-500ML

Art.-no. 0893223500
EAN 4058794288933

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For universal use
  • Gentle and effective cleaning also suitable for delicate surfaces

  • Removes both greasy and water-soluble dirt

  • Does not smear or leave any stains on plain metal or glass surfaces

  • Dries off without leaving any residues
Notice

Check whether delicate plastics or surfaces are compatible with the cleaner prior to treating by testing on an area that is not visible.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ideal for cleaning plastic surfaces prior to painting/priming or applying adhesive. Can be used as a pre-cleaner for wrapping vehicles or as an inspection spray for vehicle conditioning (polishing). Removes adhesive tape residues, labels, bitumen, greases, resins, ink, solder and flux residues, fresh PU foam residues from lubrication as well as the most stubborn dirt and grime. Versatile use in electronics, precision engineering and optics. For example, can be used to clean optical devices, reading and writing heads, precision instruments, PCBs, mirrors and highly polished metal surfaces.

Instructions

For normal surfaces, apply the cleaner directly onto the area to be cleaned and quickly wipe off with a soft, clean, lint-free cloth. For delicate surfaces, spray onto a cloth and wipe down surface.

Contents

500 ml

Container

Aerosol can

Chemical basis

Isopropanol

Smell/fragrance

Alcohol

Colour

Transparent

Density

0.803 g/cm³

Density conditions

at 20°C

Weight of content

409 g

Shelf life from production

36 Month

Conditions to maintain shelf life from production

dry storage area

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure sprayer Solvent-resistant

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information