Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Sealant Dichtfix

Sealant DICHTFIX
SPRSEAL-DICHTFIX-WHITE-310ML

Art.-no. 0893227
EAN 4045989599295

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.

Very broad adhesive range


Adheres to large range of surfaces, even without a primer coat.



High Shore A hardness


The material is resistant to mechanical loads.



High tensile strength and elongation at tear


The seam also withstands stronger movements/elongations.



UV-stable


Excellent ageing behaviour, even when seams are not painted.



"Wet on wet" can be painted over



Isocyanate- and silicone-free

Notice

Does not adhere to PP/PE/PTFE. Dichtfix must not come into contact with fresh (not cured) PU materials. When painting over with metallic paints, a blocking primer should definitely be applied. Due to the large number of paint systems, we recommend carrying out preliminary tests.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Replacement Nozzle: Art No. 0891 653
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Seam sealing with replacement of parts in the engine compartment, boot, on the undercarriage, spring strut and wheel arches.

Instructions

The base material must be clean, dry and free of grease. Dichtfix sealant is applied using a special pneumatic gun. The required textures and coat thicknesses are determined by the distance to the object or through the air pressure. For more information, please refer to the technical data sheet.

Contents

310 ml

Chemical basis

POP mixed polymer

Colour

White

Density/conditions

1.48 g/cm³ / at 23°C, 50% relative humidity

Shore A hardness

47

Min. skin-formation time /conditions

20 min / in accordance with DIN 50014

Ultraviolet resistance

Yes

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-40 to 80 °C

Shelf life from production

15 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Silicone-free

Yes

Isocyanate-free

Yes

Full curing speed

3 mm/d

Min. skin-formation time

20 min

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Kombifix pneumatic cartridge gun For 310 ml cartridges

CARTGUN-PN-COMBIFIX

Combined application possible (standard sealant and sprayable seam sealant)
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Application nozzle for 310 ml plastic cartridges

NOZ-PNCARTGUN-KOMBIFIX-KST

Coarse thread
x 12 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 3
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information