Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Sealant Dichtfix

Sealant DICHTFIX
SPRSEAL-DICHTFIX-STRONGBEIGE-310ML

Art.-no. 0893231005
EAN 4056807958095

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.

Very broad adhesive range


Adheres to large range of surfaces, even without a primer coat.



High Shore A hardness


The material is resistant to mechanical loads.



High tensile strength and elongation at tear


The seam also withstands stronger movements/elongations.



UV-stable


Excellent ageing behaviour, even when seams are not painted.



"Wet on wet" can be painted over



Isocyanate- and silicone-free

Notice

Does not adhere to PP/PE/PTFE. Dichtfix must not come into contact with fresh (not cured) PU materials. When painting over with metallic paints, a blocking primer should definitely be applied. Due to the large number of paint systems, we recommend carrying out preliminary tests.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Replacement Nozzle: Art No. 0891 653
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Seam sealing with replacement of parts in the engine compartment, boot, on the undercarriage, spring strut and wheel arches.

Instructions

The base material must be clean, dry and free of grease. Dichtfix sealant is applied using a special pneumatic gun. The required textures and coat thicknesses are determined by the distance to the object or through the air pressure. For more information, please refer to the technical data sheet.

Contents

310 ml

Chemical basis

MS polymer

Colour

Beige

Density/conditions

1.56 g/cm³ / at 23°C

Shore A hardness

40

Min. skin-formation time /conditions

25 min / at 23°C and 50% relative humidity

Ultraviolet resistance

Yes

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production

15 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Silicone-free

Yes

Solvent-free

No

Isocyanate-free

Yes

Full curing speed

3 mm/d

Min. skin-formation time

25 min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information