Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Windscreen/window adhesive MS1

Window adhesive MS1
WNDWADH-BRS-310ML

Art.-no. 0893255
EAN 4050641322050

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Fast curing adhesive with MS Polymer base.

Quick initial adhesion.



Multipurpose construction adhesive.



Primerless.


Saves time in priming and dying.

Notice

Not suitable for: Polycarbonate, polypropylene, polyethylene, can not be submerged in water or any fluids.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to glass, steel, aluminium, gal steel, fiberglass, copper, PVC. Good adhesion to masonry, bricks, concrete, powder coated aluminium, bright aluminium, vinyl flooring. Adhesion that may require testing: Colour bond, marine ply, carpet, rubber, acrylic plastics and acrylic windows.

Instructions

Preparation: Suitable cleaning and preparation must be carried out first. Clean surface with acetone and nylon fleece where appropriate. Allow to dry.

Contents

310 ml

Container

Cartridge

Chemical basis

Silane modified polymer

Colour

Black

Min. skin-formation time

10 min

Density/conditions

1.53 g/cm³ / at 23°C, 50% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Tensile strength

2.8 N/mm²

Silicone-free

Yes

Resistance against

Weather
Aging
Solvent (mostly)
Oil (good)
Lubricating grease
Diluted inorganic acids and lyes

Smell/fragrance

Odourless

Shore A hardness

55

Product weight (per item)

538 g

Shelf life from production

12 Month

Density

1.53 g/cm³

Full curing speed

2.5 mm/d

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs

MANCLKGGUN-CART-24:1-(UPTO-310ML)

Robust and semi-open manual cartridge application gun for highly viscous adhesives and sealants
x 1 pcs

MANCLKGGUN-CART-310ML

Sturdy design, semi-open, made of sheet steel with feeding mechanism.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information