Klebfix GEL superglue
Klebfix GEL superglue
SUPGLU-(KLEBFIX-GEL)-20G
Register now and access more than 20,000 products
Long-lasting application
Gel-like nature largely prevents material from running
Fast-setting
The adhesive hardens extremely quickly
For universal use
Adheres both smooth and absorbent surfaces
Clean application
Quick and easy cap opening makes working easier
Solvent and silicone-free
- It is advisable to wear protective gloves and safety goggles.
- If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
- thanks to the high vapour pressure and moisture on the surrounding surfaces, a white deposit may appear around the point of adhesion (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. acetone. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to acetone. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Klebfix | Klebfix Plasto | Klebfix Flex | Klebfix 4-in-1 | Klebfix 4-in-1 Brush application | Klebfix GAN | Klebfix 2C | ||
Metal | Aluminium | ⚫2 | – | ⚫2 | ⚫2 | ⚫2 | ⚫2 | ⚫ |
Lead | – | – | ⚫ | ⚫ | ⚫ | ⚫ | – | |
Stainless steel | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Copper | ⚫ | – | ⚫ | ⚫ | – | – | ⚫ | |
Brass | – | – | ⚫ | ⚫ | – | – | ⚫ | |
Steel/iron | ⚫ | – | ⚫ | ⚫ | ⚫ | – | ⚫ | |
Zinc | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Plastics | ABS | – | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ |
GRP | ⚫ | ⚫1 | – | – | ⚫ | ⚫ | ⚫ | |
EPDM | ⚫ | – | ⚫ | – | – | ⚫ | – | |
Rubber | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Rigid foams | – | ⚫1 | ⚫1 | – | ⚫1 | ⚫1 | ⚫ | |
Neoprene | – | – | ⚫ | – | – | – | ⚫ | |
PE | – | ⚫1 | – | ⚫1 | ⚫1 | ⚫1 | ⚫1 | |
PMMA | – | ⚫ | ⚫ | ⚫ | ⚫ | l | ⚫ | |
Polyamide | – | – | – | – | – | – | ⚫ | |
Polycarbonate = PC | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Polystyrene | – | ⚫1 | ⚫1 | ⚫ | ⚫ | ⚫ | ⚫ | |
PP | – | ⚫1 | – | – | – | ⚫ | ⚫1 | |
PTFE | – | ⚫1 | – | – | – | – | – | |
PU | – | ⚫ | – | – | – | – | ⚫ | |
PVC | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Silicone | – | – | ⚫1 | – | – | – | – | |
Styrofoam | – | ⚫1 | ⚫1 | – | – | – | ⚫ | |
Painted surfaces | Painted surfaces | – | – | – | – | ⚫ | ⚫ | ⚫ |
Wood and wood materials | Wood (MDF, chipboard) | – | – | – | ⚫ | ⚫ | – | ⚫ |
Laminated panels (Resopal, Ultrapas) | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Decorative panels | – | – | – | – | – | – | ⚫ | |
Cork | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | – | |
Stone and construction materials | Concrete | – | – | – | ⚫ | ⚫ | ⚫ | – |
Bituminous surfaces | – | – | – | ⚫ | – | – | – | |
Aerated concrete, gypsum, gypsum plasterboard | – | – | – | ⚫ | ⚫ | ⚫ | – | |
Synthetic stone (Corian, Varicor) | ⚫ | – | ⚫ | – | – | – | ⚫ | |
HPL | – | – | ⚫ | ⚫ | ⚫ | ⚫ | – | |
Natural stone (marble, granite) | ⚫1 | – | ⚫ | – | – | ⚫ | ⚫ | |
Stone | – | – | – | – | – | ⚫ | – | |
Cemented fibreboards | – | – | – | ⚫ | ⚫ | ⚫ | – | |
Other | Enamel | ⚫1 | – | ⚫ | – | – | – | – |
Glass | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Fibre glass | – | – | – | ⚫ | ⚫ | – | ⚫ | |
Mirror | ⚫1 | – | ⚫ | – | ⚫ | ⚫ | – | |
Porcelain, ceramic, tiles | ⚫ | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Paper | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Cardboard | – | – | ⚫ | ⚫ | ⚫ | ⚫ | ⚫ | |
Mesh | – | – | – | ⚫ | ⚫ | – | ⚫ | |
Leather | – | – | – | ⚫ | ⚫ | – | – | |
089309 0893090 08930900 0893090030 | 0893091 | 0893092 | 0893423 | 0893094 | 0893403 08934031 | 0893093090 | ||
1. With primer 0893 091 5 2. With activator 0893 301 20 |
Tensile shear strength values in compliance with ISO 4587 | Tensile strength values in compliance with ASTM D412 | Shear strength values compliant with DIN 83283 |
Material | Typical bonding times | Typical tensile and shear strength values |
Steel | <10 minutes | 15 - 25 N / mm² |
Aluminium | <5 minutes | 7 - 10 N / mm² |
Nitrile rubber | <1 minutes | 5 - 10 N / mm² |
Polycarbonate | <5 minutes | 5 - 10 N / mm² |
ABS | <5 minutes | 6 - 10 N / mm² |
Material | Typical bonding times | Typical tensile strength values |
EPDM | <1 minute | 2 - 6 N / mm² |
Neoprene | < 1 minute | 5 - 15 N / mm² |
Nitrile rubber | <1 minute | 5 - 15 N / mm² |
Material | Typical bonding times | Typical shear strength values |
Steel (sandblasted) | <10 minutes | >15 N / mm² |
Aluminium | <5 minutes | >10 N / mm² |
Nitrile rubber | <1 minutes | >10 N / mm² |
Polycarbonate | <5 minutes | <6 N / mm² |
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
thanks to the gel consistency, the cyanoacrylate structural adhesive is ideal for bonding tasks on overhead or vertical surfaces. Klebfix GEL guarantees a stable bead and prevents the adhesive from running. The superglue is suitable for bonding profile rubbers for wood and plastic windows, sign mounting, bonding of rubber seals, repairing broken edges, etc.
The substrates must be clean, dry, and grease-free. For pre-treatment, refer to the technical data sheet. Apply a thin, even layer of adhesive to just one of the surfaces to be bonded. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.
Chemical basis | Ethyl-2-cyanoacrylate monomer |
Colour | Transparent |
Density | 1.06 g/cm³ |
Min./max. viscosity | 90000-130000 mPas |
Min./max. hardening time /conditions | 20-100 s / Depending on the material |
Min./max. tensile strength /conditions | 2-15 N/mm² / in accordance with DIN 53288 |
Min./max. tensile strength | 2-15 N/mm² |
Min. combined tension and shear resistance | 5 N/mm² |
Max. gluing gap size | 0.25 mm |
Min./max. temperature resistance | -40 to +85 °C |
Min./max. processing temperature | 5 to 20 °C |
Silicone-free | Yes |
Solvent-free | Yes |
Shelf life from production/conditions | 24 Month / cool and dry storage area |
Contents | 18.5 ml |
Weight of content | 20 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!