Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Multi-purpose cleaner Liquid Green

Universal cleaner, Liquid Green
UNICLNR-(LIQUID GREEN)-500ML

Art.-no. 0893474
EAN 4056807709536

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Powerful multi-purpose cleaner with excellent grease and resin dissolving capacity

Extraordinary cleaning performance due to innovative combination of active agents


  • Grease, resin and other soiling are thoroughly and reliably removed

  • Long-lasting

  • Time-saving


Suitable for multi-purpose use


  • One product for a wide range of applications

  • Saves on space in the workshop and saves money


Gentle on materials


Does not attack paint, chrome, plastic, rubber or metal surfaces.



Contains no phosphates or organic solvents


  • Potential dangers are reduced with daily use

  • Reduces environmental pollution

  • Complies with local wastewater statutes

  • Non-hazardous in accordance with the German Hazardous Material Ordinance

  • User-friendly


Biodegradable in accordance with OECD302 B



Silicone- and AOX-free

Notice

Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass. Do not allow to dry out. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to clean metal surfaces, machine and assembly parts, engines, engine compartments, vehicles, convertible roofs and workshop facilities.

Instructions

Spray it on in undiluted, let it take effect briefly, and remove the dirt with a brush. Then rinse thoroughly with water. Repeat the process if necessary. For light soiling, it can be diluted up to 1:10 using a high-pressure cleaner.

Contents

500 ml

Container

Hand spray

Chemical basis

Anionic tenside

Smell/fragrance

Perfumed

Colour

Neon green

pH value

8.3

Density

1.011 g/cm³

Conditions for pH value

at 20°C

Density conditions

at 20°C

Weight of content

506 g

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information