RPR RUBBER & PLASTIC REJUVENATOR
Rubber and plastic rejuvenator RPR
CARE-PLA/RBR-300G
Register now and access more than 20,000 products
- Cleans and seals the surface.
- Refreshes the colour and repels water and dirt.
- Provides long term protection against the effects of weather.
For care of all unpainted plastic, vinyl and rubber, e.g. bumpers, tyres, spoilers, casings, engine compartments, cockpit fittings, mudflaps, etc.
- Can be used on all rubber and plastic components on the exterior of the vehicle.
- Excellent coverage from car to truck tyres.
- Satin finish
Shelf life from production
0893477880 - 12 months
0893477883 - 24 months
Datasheets(X)
For unpainted plastic bumpers, exterior mirrors, panel parts, spoilers, tyre walls, rubber seals etc.
Ensure that the surface to be treated is clean and dry. Apply RPR evenly with a Wurth Pump Bottle or a clean cloth. Polish up with another clean cloth if necessary. Some rubber or plastic may need a second application. Overspray should be wiped off immediately. May spot driveways.
Contents | 482 ml |
Container | Aerosol can |
Colour | Clear |
Chemical basis | Naphtha |
Density | 0.622 g/ml |
Shelf life from production | 24 Month |
Silicone-free | No |