Conveyor Belt Repair Kit
Conveyor belt repair set, 5 pieces
CONVRBLREP-SET-5PCS
Register now and access more than 20,000 products
Fast and efficient repair.
The easy to apply formula dries in less than 1 hour after application. Conveyor belts are ready to use as soon as the product has completely set.
Safe to use.
The safe packaging and handling for the user decreases the risk of accidents.
Resistant and long lasting formula.
High resistance to impact and exposure to acid.
Great durability and adhesion.
Easily mouldable to create long lasting repair on damaged curves or angles.
High flexibility.
Can be used to repair the damage on high and low impact belts in the production line. Conveyor belts with both fabric and steel cable, impeller coating recovery, rubber hopper repair, pulley recovery, repair of all types of coating of natural or synthetic rubber, protection of pieces and equipment exposed to acidic environments, recovery of rubber lifters in agglomerate drums.
1. Surface must always be clean, dry and free of impurities. If the chosen area is wet, it must be dried with a hot air gun.
2. Use an electrical grinding brush to rough the surface. Then, remove any loose rubber material.
3. Immediately after, apply the cleaning solvent (No.1) throughout the rough surface area.
4. Once the surface is dry, apply the primer (No.2). Pour the entire contents of the catalyst (No.3) into the Wurth Liquid Resin and mix them thoroughly with the wooden spatula provided for 1 minute.
5. After the primer is dry, pour the Wurth Liquid Resin mixture over the previously treated surface. CAUTION: Due to its rapid solidification time, you only have 3-4 minutes to finish the repairs.
6. Wait between 45 minutes to 1 hour before resuming equipment operation to give the Conveyor Belt Repair Kit enough time to achieve its physical properties.
Colour | Black |
Contents | 850 ml |
Yield (volume) approx. | 732 cm³ |
Max. application time | 7 min |
Min./max. processing temperature | 5 to 50 °C |
Drying time | 1 h |
Min./max. temperature resistance | -40 to 150 °C |
Breaking elongation | 450 % |
Density/conditions | 1.03 g/cm³ / at 20°C |
Product weight (per item) | 1060 g |
Shelf life from production/conditions | 24 Month / at room temperature |
LACPRECLNR-REPAIR-TRANSP-60ML
CHEMTECH-KIT-REPAIR-60ML
UNICLNR-TRANSP-60ML
REPSYS-PLA-CONVEYOR-BELT
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.