Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Low-strength hydraulic sealant

Low-strength hydraulic sealant
HYDRSEAL-DOS-LOSTRTH-50G

Art.-no. 0893545050
EAN 4045989343171
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose

Low-strength, therefore to easy disassemble



Excellent resistance to all hydraulic fluids and fuels


High degree of safety, as impairments due to dissolution of the product can be prevented.



Fast curing, even at low temperatures


Minimised downtimes



100 % sealing


Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.



Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone-free, solvent-free and oil-free



DOS system:


  • Practical, one-hand operation thanks to the practical turn closure, therefore always one hand free to grip with

  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum

  • Costs optimised thanks to emptying with virtually no remaining product in the dispensing neck
Notice
  • As a result of the powerfully accelerating effect of copper or copper alloys, the sealant can begin to harden during the sealing process. This can cause micro-cracks, which may lead to leaks in the future. We therefore strongly recommend preliminary tests for process assurance if the hydraulic sealant is used in connections containing copper that will come into contact with water ≥ 40°C in the long term. The user is responsible for determining the suitability of the product for the particular application and adhesion process.

  • The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing pneumatic and hydraulic screw connections up to 200 bar, with prestressed screw connections up to the burst pressure of the pipe/hose. Specially designed for use with high-pressure fluid systems in the automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction.

Instructions

This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry, dust-free and grease-free. Moisten the adhesive surfaces sufficiently and put them together immediately.


For more information, please refer to the technical data sheet.

Chemical basis

Methacrylic acid ether

Colour

Violet

Density/conditions

1.2 g/cm³ / in accordance with DIN EN ISO 2811-1

Min./max. viscosity /conditions

14000-20000 mPas / at 25°C, Brookfield RVT, spindle 2/2.5 rpm

Max. gap-filling ability

0.15 mm

Suitable for

Thread diameter max. R 3/4 inch

Fully hardening/curing conditions

Exclusion of oxygen and contact with metal (copper or iron ions)

Min./max. initial strength

30-40 min

Min./max. functional strength

2-3 h

Min./max. final strength

12 h-24 h

Min./max. breakaway torque

5-10 Nm

Breakaway torque conditions

DIN EN 15865

Min./max prevail torque

0-3 Nm

Conditions for prevail torque

DIN EN 15865

Min./max. compressive shearing strength /conditions

1-5 N/mm² / in accordance with ISO 10123

Min./max. processing temperature

5 to 35 °C

Min./max. temperature conditions

-55 to 150 °C

Min. flashing point

100 °C

Shelf life from production/conditions

18 Month / at room temperature

Weight of content

50 g

Silicone-free

Yes

Solvent-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information