Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diesel anticarbon system cleaner canister fluid - SYSCLNR-VEH-DISL-ANTICARB-CAN-20LTR Diesel anticarbon system cleaner canister fluid - SYSCLNR-VEH-DISL-ANTICARB-CAN-20LTR
´
Diesel anticarbon system cleaner canister fluid - SYSCLNR-VEH-DISL-ANTICARB-CAN-20LTR - 1
Diesel anticarbon system cleaner canister fluid - SYSCLNR-VEH-DISL-ANTICARB-CAN-20LTR - 2

Diesel anticarbon system cleaner canister fluid

Inline diesel injection cleaner anticarbon
SYSCLNR-VEH-DISL-ANTICARB-CAN-20LTR

Art.-no. 089356520
EAN 4045989768493

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Diesel anticarbon inline cleaning fluid – Step 1
Diesel fuel system cleaner for use with Wurth diesel cleaning treatment tool kit.

A powerful, concentrated diesel anticarbon treatment that suits all diesel engines:
• Helps solve starting problems
• Reduces fuel consumption
• Smoother idle
• Improves engine power and torque
• Reduces soot emissions and particulate matter
• Removes wax and carbon deposits in the diesel fuel system
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suits all diesel engines.

InstructionsThe diesel cleaning kit canister holds approximately 900ml of anticarbon fluid. (A larger 1800ml commercial vehicle canister is also available).

Dosage:
Typical dosage rates to deliver optimum results:
• Passenger vehicle - 300ml
• Older vehicles and medium commercial vehicles – 450ml
• Larger commercial vehicles and prime movers etc – Use the larger 1800ml canister along with this dosage formula: 100ml per 1 litre engine capacity

The above dosage rates will ensure that the engine will idle whilst connected to the canister for approximately 20 minutes.
To avoid possible damage, do not let the canister run dry!

Contents

20 l

Colour

Yellow

Smell/fragrance

Kerosene

Chemical basis

Naphtha

Shelf life from production

24 Month

Density

0.84 g/cm³

Min. flashing point

61 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

BTL-F.ADDPROD-DSP-CLR-500ML

x 1 pcs

LBL-F.ADDPROD-F.BTL-DIESELANTICARBON

Labels for application to empty decant bottles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-SET-F.DISL-47PCS

Set of adaptor fittings for use with the Wurth Diesel Fuel System Cleaner Canister.
x 1 pcs
A cleaning system for diesel engines to deliver smooth power and torque with reduced fuel consumption.
x 1 pcs

FUELCANI-DISL-(F.SYSCLNR-VEH)-2L

A cleaning system for diesel engines to deliver smooth power and torque with reduced fuel consumption.
x 1 pcs

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

BTL-F.ADDPROD-DSP-CLR-500ML

x 1 pcs

LBL-F.ADDPROD-F.BTL-DIESELANTICARBON

Labels for application to empty decant bottles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information