Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diesel Cure - ADD-DISL-(DISL CURE)-330ML
´
Diesel Cure - ADD-DISL-(DISL CURE)-330ML - 1

Diesel Cure

Diesel Cure
ADD-DISL-(DISL CURE)-330ML

Art.-no. 0893567330
EAN 4053479230870

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Cleans and protects all standard diesel fuel systems used in passenger cars, trucks, in the maritime industry and agricultural machinery/plants.

Increases the lubricity of diesel


  • Increases the service life of moving parts in the diesel system

  • Lower failure risk of the injection system

  • Improves atomisation


Binds and neutralises acid condensations


  • Protects against corrosion

  • Prevents acid formation


Loosens and removes deposits and resinified areas from the fuel tank through to the combustion chamber


  • Improves atomisation of diesel

  • Ensures precise injection

  • Reduces fuel consumption


Prevents new deposits from forming


Reduces the output of environmentally harmful emissions



Removes water from diesel systems, without damaging the engine


  • Prevents the growth of bacteria

  • Increases the storage stability of diesel


Suitable for all types of diesel, including biodiesel



330 ml are sufficient for up to 400 litres of diesel

Notice

Diesel treated with Diesel Cure still meets the original technical specifications of the relevant applicable fuel standards, which the respective automotive and engine manufacturers stipulate for the warranty.

Approved by MTU Friedrichshafen GmbH and Detroit Diesel Corporation.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for all diesel engines, including those with common rail and pump injection technology. Loosens and removes deposits in the diesel fuel system and prevents deposits from re-forming. For restoring and maintaining the quality of diesel fuels.

Instructions

Empty the contents of the can into the fuel tank.

Contents

330 ml

Colour

Yellow

Smell/fragrance

Solvent-like

Chemical basis

Ethylene glycol

Shelf life from production

60 Month

Density

907 kg/m³

Min. flashing point

72.5 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information