Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fuelcure - ADD-PETR-330ML
´
Fuelcure - ADD-PETR-330ML - 1

Fuelcure

Petrol additive FUEL CURE
ADD-PETR-330ML

Art.-no. 0893568330
EAN 4053479282503

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Fuel moisture removal
Notice

Fuelcure does not contain Cetane booster to enhance performance, It will also not change the specification of the original fuel. Fuelcure eliminates the water content thus increasing engine performance and decreasing fuel emissions.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions330ml is suitable for up to 100lt of fuel

Contents

330 ml

Smell/fragrance

Characteristic

Chemical basis

Butoxyethanol

Shelf life from production

60 Month

Density

0.911 g/cm³

Min. flashing point

72.5 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information