Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diesel Biocide Treatment

Diesel addit, biocide and cetane perform improver
ADD-DISL-INJCLEANER-250ML

Art.-no. 0893569250

EAN 4050641867223

Individual price display after login
Diesel Biocide Treatment

Art.-no. 0893569250

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

A 4-in-1 diesel fuel system treatment for in-tank use that cleans, protects and increases diesel engine performance for all types of diesel engines.

Active Biocide Protection


Provides protection against diesel fuel system bacterial contamination (commonly referred to as ‘diesel bug’)


  • Prevents ‘diesel bug’ related faults and break-downs occurring

  • Protects the diesel fuel quality during medium or long term vehicle storage


Cetane Improver


Increases the cetane rating of diesel fuel


  • More efficient starting both hot and cold

  • Lower fuel consumption

  • More efficient combustion


Demulsifyer


To assist in water seperation


  • Protects against corrosion


Injector cleaner


Injector cleaning capabilities help to maintain the condition of the entire fuel system


  • More power

  • Reduces fuel consumption

  • Protects against corrosion


250ml bottle is compatible with capless tanks

Notice

Mixing ratios: Do not exceed a mixing ratio of 1:250 (Mixing ratio relates to ‘treatment to diesel fuel’ mixing ratios.)



250ml → 62.5litres of fuel


1 litre → 250 litres


5 litres → 1250 litres fuel


20 litres → 5,000 litres fuel

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For use in diesel passenger vehicles, light commercials, trucks, buses, construction machinery, marine and agricultural machinery. Also particularly suitable for use in above or below ground diesel fuel storage tanks on farms, transport depots etc. to maintain the fuel quality, especially during longer periods of storage.

Instructions

Pour the recommended amount of treatment into the vehicle fuel tank when it is at least half full, or just prior to refilling the fuel tank.

Contents

250 ml

Colour

Clear

Smell/fragrance

Characteristic

Shelf life from production

24 Month

Density

0.89 g/cm³

Density conditions

at 20°C

Min. flashing point

63 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information