Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Medium-strength flange sealant

Flange sealant medium-strength
FLGSEAL-MDSTRTH-50G

Art.-no. 0893574050
EAN 4045989343560

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.

High degree of gap bridging


Completely fills extensive surface roughnesses



100 % seal


Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.



Medium strength


Removable



Slight flexibility


Compensates expansion difference between different materials



The accordion bottle makes it easy to empty residual product



Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone-free, solvent-free and oil-free

Proof of Performance
  • NSF registered, Class S2, sealants - no direct contact with food

  • NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water
Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.

Application area
  • NSF registered, Class S2, sealants - no direct contact with food

  • NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing flanges and surfaces with a large gap up to max. 0.5 mm. As a replacement for solid seals. Typical application is in the production of liquid seals on torsion-resistant flange joints, e.g. gear unit and motor housings etc. in the automotive and commercial vehicle industry, metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, electrical and electronics construction, food, beverage, pharmaceutical and paper industries etc.

Instructions

This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry, dust-free and grease-free. Moisten the adhesive surfaces sufficiently and put them together immediately.


For more information, please refer to the technical data sheet.

Weight of content

50 g

Chemical basis

Dimethacrylic acid ester

Fully hardening/curing conditions

Exclusion of oxygen and contact with metal (copper or iron ions)

Colour

Orange fluorescent

Min./max. viscosity 1 /conditions 1

100000-180000 mPas / at 25°C, Brookfield RVT, spindle 6/2.5 rpm

Density/conditions

1.05 g/cm³ / in accordance with DIN EN ISO 2811-1

Min./max. initial strength

10-20 min

Min./max. functional strength

3-6 h

Min./max. final strength

6 h-24 h

Min./max. processing temperature

5 to 35 °C

Min./max. temperature conditions

-55 to 150 °C

Min. flashing point

100 °C

Min. prevail torque

2 Nm

Conditions for prevail torque

DIN EN 15865

Min./max. compressive shearing strength /conditions

5-10 N/mm² / in accordance with ISO 10123

Min. breakaway torque

8 Nm

Breakaway torque conditions

DIN EN 15865

Shelf life from production/conditions

18 Month / at room temperature

Silicone-free

Yes

Solvent-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information