Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air Quick Fresh Active

Vehicle air conditioner cleaner Quickfresh 2in1
A/C-CLNR-VEH-QUICKFRESH-SMELLFREE-20LTR

Art.-no. 0893764020
EAN 4056807925509

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For effectively preventing and eliminating the interior odors
  • Prevent and eliminate unpleasant odors such as cigarette smoke, perspiration and food smells

  • Environmentally friendly and gentle in action

  • Quickly and safely kills 99.9% of microorganisms

  • Removes formaldehyde and other harmful gases
Notice

Attention: Do not stay in the room when the product has been activated


(Please keep all food and tableware away from the product, especially during application in homes and hotel rooms)



These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Professional and efficient disinfection and eliminating interior odors in vehicles, trains, public areas such as fitness studios, hotel rooms. Also suitable for home and leisure.

Instructions

For 150ml Air Quick Fresh Can:


  • Shake can well and push trigger to start the application

  • Leave the can at the area to be treated until the can is empty, ensuring all doors and windows are closed


For 20L Air Quick Fresh:


  • Pour the product into a Wurth Pump bottle

  • Spray the area to be treated and leave until dry


After application, open doors and windows again, allow the fresh air to come in.

Chemical basis

Ethanol

Contents

20 l

Weight of content

16 kg

Smell/fragrance

Nearly odourless

Colour

Colourless

Density

0.8 g/cm³

Min. flashing point

0 °C

Shelf life from production

24 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PMPSPRBTL-PLA-QUICK FRESH-1000ML

Refillable empty pump spray bottle for easy application of products from canisters or drums

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information